Signature Series Base Cabinet Organizer, 5.875 in. W Solid Maple
- Mfr # SIGBO55PF
- Zoro # G623363053
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Maple
Height
26.5 in
Finish
Prefinished
Length
21.5 in
Width
5.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SIGBO55PF
- Zoro #
- G623363053
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Height
- 26.5 in
- Length
- 21.5 in
- Width
- 5.875 in
Details
- Material
- Solid Maple
- Finish
- Prefinished
- Item
- Base Cabinet Organizer
Description
The Century Components Signature Series Base Cabinet Organizer - 5.875 in. W Solid Maple brings premium Amish craftsmanship to your cabinet storage. This base cabinet organizer is part of the Signature Series by Century Components, crafted from Solid Maple by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Blum Movento undermount soft-close slides support up to 100 lbs and glide silently with every use. Built with dovetail joinery from solid maple or Baltic birch plywood with a smooth prefinished interior. Designed to fit standard base cabinet openings - installs on cabinet floor with included hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.