Two-Tier Drawer Organizer, 26.75 in. W
- Mfr # TTUT26PF
- Zoro # G423363024
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Finish
Prefinished
Width
26.75 in
Material
Solid Maple
Length
19.75 in
Height
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTUT26PF
- Zoro #
- G423363024
- UPC #
- 8.10096E+11
- Country of Origin
- United States
Dimensions
- Width
- 26.75 in
- Length
- 19.75 in
- Height
- 2.25 in
Details
- Finish
- Prefinished
- Material
- Solid Maple
- Item
- Utensil Tray Insert
Description
The Century Components Two-Tier Drawer Organizer - 26.75 in. W brings premium Amish craftsmanship to your cabinet storage. This utensil tray insert is part of the Two-Tier Series by Century Components, crafted from Solid Maple by skilled Amish woodworkers in Ohio. Designed to fit standard cabinet openings, it delivers smooth, reliable performance with precision hardware. Solid maple construction with smooth prefinished interior keeps drawer contents organized and accessible. Dovetail joinery and precision-fit dividers provide durable, wobble-free organization in any drawer. Designed for standard drawer openings - low-profile design fits most standard kitchen drawers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.