This item is Discontinued.

Century Condenser Fan Motor, 1-1/2HP, 850 rpm, 60Hz H1054A

Condenser Fan Motor, 1-1/2HP, 850 rpm, 60Hz (Discontinued)

  • Mfr # H1054A
  • Zoro # G3896356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1054A
Zoro #
G3896356
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 1/16 in
Overall Length
25 1/16 in
Stud Size
10-32
Length Less Shaft
19 in
Body Dia.
6 1/2 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
0-1000
No. of Speeds
1
Voltage
208-230/460
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Features
Inverter Duty, Removable Rigid Base, Quick Disconnect Design
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Motor Bearings
Ball
Motor Shaft Design
Keyed with Single Flat
Full Load Amps
7.2-6.7/3.6
Motor Service Factor
1.00
Stud Quantity
4
Nominal Efficiency
71.5%
Duty
Continuous
Ins. Class
F
Hz
60
Application
HVAC
Mounting
Cradle Base

Description

Condenser Fan Motor, Motor Design 3-Phase, Phase 3, 1-1/2 HP, No. of Speeds 1, Voltage 208-230/460, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 850, HVAC/R, Condenser Fan, 60, Full Load Amps 7.2-6.7/3.6, Ins. Class F, Motor Service Factor 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.