This item is Discontinued.

Century Condenser Fan Motor, 1-1/2HP, 850 rpm, 60Hz H1054RB

Condenser Fan Motor, 1-1/2HP, 850 rpm, 60Hz (Discontinued)

  • Mfr # H1054RB
  • Zoro # G4554094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1054RB
Zoro #
G4554094
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Overall Length
18 3/4 in
Body Dia.
6 1/2 in
Stud Size
10-32
Length Less Shaft
12 3/4 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
0-1000
No. of Speeds
1
Voltage
208-230/460
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Stud Quantity
4
Motor Bearings
Ball
Ins. Class
F
Motor Service Factor
1.00
Hz
60
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Motor Shaft Design
Keyed with Single Flat
Duty
Continuous
Application
Condenser Fan
Features
Quick Connect Terminal Board, Slinger On Shaft
Full Load Amps
7.2-6.7/3.6
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Mounting
Rigid Base

Description

Condenser Fan Motor, Motor Design 3-Phase, Phase 3, 1-1/2 HP, No. of Speeds 1, Voltage 208-230/460, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 850, HVAC/R, Condenser Fan, 60, Full Load Amps 7.2-6.7/3.6, Ins. Class F, Motor Service Factor 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.