This item is Discontinued.

Century Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz H1050A

Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (Discontinued)

  • Mfr # H1050A
  • Zoro # G4485643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1050A
Zoro #
G4485643
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 1/16 in
Body Dia.
6 1/2 in
Overall Length
16 9/16 in
Stud Size
10-32
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
10 1/2 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1101-1200
No. of Speeds
1
Voltage
208-230/460
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Full Load Amps
4.4-4.0/2.2
Ins. Class
F
Hz
60
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Features
Inverter Duty, Removable Rigid Base, Voltage Change Module, Large Water Slinger, Positioning Lugs for Easy Belly Band Mounting, Quick Connect Design
Motor Shaft Design
Keyed with Single Flat
Motor Bearings
Ball
Duty
Continuous
Stud Quantity
4
Motor Service Factor
1.00
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Application
Condenser Fan Motor
Mounting
Cradle Base

Description

Condenser Fan Motor, Motor Design 3-Phase, Phase 3, 1 HP, No. of Speeds 1, Voltage 208-230/460, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1140, HVAC/R, Condenser Fan, 60, Full Load Amps 4.4-4.0/2.2, Ins. Class F, Motor Service Factor 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.