Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Condenser Fan Motor, 1140 rpm, 1 HP H1050RBV1

Condenser Fan Motor, 1140 rpm, 1 HP (Discontinued)

  • Mfr # H1050RBV1
  • Zoro # G3701457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1050RBV1
Zoro #
G3701457
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Body Dia.
6 5/8 in
Overall Length
16 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 15/16 in
Stud Size
#10-32
Lead Length
6 in
Length Less Shaft
10 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1
RPM Range
1,101-1,200
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
1,140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Service Factor
1
Capacitor Required
No
Standards
CSA Certified, UL Recognized
Motor Shaft Design
Keyed
Application
Condenser Fan
Ins. Class
F
Motor Bearings
Ball
Nominal Efficiency
78.7 %
Duty
Continuous
Features
Inverter Duty
Mounting Stud Pattern
4 3/16 in x 4 3/16 in
Stud Quantity
4
Full Load Amps
3.8-4.0/2.0 A
Hz
60 Hz
Output Watts
750 W
RPM @ 50Hz
1,140
Motor Frame Material
Steel
Weight
28 lb
Duty Cycle
Continuous
Usable @ 200V
No
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
3.8-4/2 A
Inverter Rated
Yes
Voltage @ 50Hz
208-230/460V AC
HP @ 50Hz
1
Usable @ 208V
Yes

Description

Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CW/CCW, 56HZ Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 1,140, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 3.8-4.0/2.0 A, Ins. Class F, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.