Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz FB1056TE

Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (Discontinued)

  • Mfr # FB1056TE
  • Zoro # G2642841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB1056TE
Zoro #
G2642841
UPC #
-
Country of Origin
Mexico

Dimensions

Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32
Length Less Shaft
8 3/4 in
Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
5 in
Overall Length
13 3/4 in
Mounting Stud Length
1 1/2 in
Bolt Circle Dia.
5 1/8 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/2
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Cradle Base
Standards
CSA Certified, UL Recognized
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Motor Mounting Position
Vertical Shaft Up
Nameplate RPM
1,075
Ring to Ring Center
8 5/16 in
Features
Resilient Base, Thermally Protected
Motor Sub Application
Condenser Fan
Duty
Continuous
Stud Quantity
4
Nominal Efficiency
65 %
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Thermal Protection
Auto
Full Load Amps
2.4/1.2 A
Item
Condenser Fan Motor
Capacitor Required
Included
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Shaft Design
Double-Flat
Motor Service Factor
1
Motor Application
HVAC/R
Conduit Box Location
Exterior
Weight
21 lb
Output Watts
370 W
Usable @ 200V
No
Duty Cycle
Continuous
Usable @ 208V
Yes
Motor Frame Material
Steel

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CW/CCW, 48Y Frame, Motor Enclosure Design Totally Enclosed Air-Over, Cradle Base Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 1/2 in, Shaft Length 5 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 2.4/1.2 A, Ins. Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.