Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm FE6001F

Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (Discontinued)

  • Mfr # FE6001F
  • Zoro # G3074784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE6001F
Zoro #
G3074784
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1/2 in
Stud Size
8-32
Body Dia.
5 5/8 in
Lead Length
48 in
Length Less Shaft
5 1/4 in
Overall Length
11 3/4 in
Bolt Circle Dia.
5 1/8 in
Shaft Length
6 1/2 in

Details

Motor Design
Permanent Split Capacitor
Phase
1
HP
1/3 to 1/6
RPM Range
0-1000
No. of Speeds
2
Voltage
208-230
Motor Shaft Rotation
CW/CCW
Frame
48Y
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Full Load Amps
1.9
Hz
60
Motor Application
HVAC/R
Voltage Compatibility
115/208-230, 208-230, 208-240
Stud Quantity
4
Max. Ambient Temp.
70 Degrees C
Motor Sub Application
Condenser Fan
Item
Condenser Fan Motor
Capacitor Required
Included
Standards
UL Recognized (E46412), CSA Certified (LR43341)
Features
Energy Efficient, Auto Protector, Extended Through Bolts
Nameplate RPM
825
Ins. Class
F
Motor Mounting Position
All Angle
Motor Service Factor
1.00
Motor Bearings
Ball
Motor Shaft Design
Flat
Application
Replaces Emerson, Fasco, Genteq and Marathon Motors in Residential and Light Commercial Air Conditioning and Refrigeration Condensing Units
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Motor Thermal Protection
Auto
Duty
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase 1, 1/3 to 1/6 HP, No. of Speeds 2, Voltage 208-230, Motor Shaft Rotation CW/CCW, 48Y Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 825, HVAC/R, Condenser Fan, 60, Full Load Amps 1.9, Ins. Class F, Motor Service Factor 1.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.