Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Condenser Fan Motor, 1/8to1/3 HP, 825 rpm ORM5488

Condenser Fan Motor, 1/8to1/3 HP, 825 rpm (Discontinued)

  • Mfr # ORM5488
  • Zoro # G1417491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM5488
Zoro #
G1417491
UPC #
-
Country of Origin
India

Dimensions

Body Dia.
5 5/8 in
Length Less Shaft
5 3/4 in
Lead Length
48 in
Shaft Dia.
1/2 in
Overall Length
12 7/16 in
Shaft Length
6 3/4 in
Stud Size
#8-32
Bolt Circle Dia.
5 1/8 in
Mounting Stud Length
1 3/16 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/3 to 1/8
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Capacitor Required
2MDV6
Motor Service Factor
1
Features
All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
Motor Thermal Protection
Auto
Motor Mounting Position
All Angle
Motor Application
HVAC/R
Motor Bearings
Sleeve
Max. Ambient Temp.
70 Degrees C
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Stud Quantity
4
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Item
Condenser Fan Motor
Standards
CSA Certified, UL Recognized
Full Load Amps
2.1 A
Motor Sub Application
Condenser Fan
Duty
Continuous
Motor Shaft Design
Double-Flat
Hz
60 Hz
Nameplate RPM
825
Motor Frame Material
Steel
Usable @ 208V
Yes
Removable Base
Yes
Output Watts
250 W
Weight
16 lb
Usable @ 200V
No
Replacement For
Mfr. No. D5488, 3459
Motor Flange Type
Non-Ventilated
Includes
Belly Band

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/3 to 1/8 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CW/CCW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Shaft Length 6 3/4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 70 Degrees C, Nameplate RPM 825, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 2.1 A, Ins. Class B, Motor Service Factor 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.