Zoro Homepage
This item is Discontinued.
Century Condenser Fan Motor, 208-230/460V H1053RBV1

Condenser Fan Motor, 208-230/460V (Discontinued)

  • Mfr # H1053RBV1
  • Zoro # G0200946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1053RBV1
Zoro #
G0200946
UPC #
786674074867
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Overall Length
18 1/2 in
Length Less Shaft
12 1/2 in
Bolt Circle Dia.
5 15/16 in
Manufacturers Warranty Length
1 yr
Lead Length
12 in
Stud Size
#10-32
Body Dia.
6 5/8 in

Description

Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 208-230/460V AC; 190/380V AC, 5.4-5.1/2.7 A Full Load Amps, 56HZ Frame, Output Watts 750 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.