Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Condenser Fan Motor, 850 rpm, 1-1/2 HP H1054RBV1

Condenser Fan Motor, 850 rpm, 1-1/2 HP (Discontinued)

  • Mfr # H1054RBV1
  • Zoro # G3701378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1054RBV1
Zoro #
G3701378
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Body Dia.
6 5/8 in
Overall Length
18 1/2 in
Lead Length
6 in
Bolt Circle Dia.
5 15/16 in
Stud Size
#10-32
Length Less Shaft
12 1/2 in
Manufacturers Warranty Length
1 yr

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
Three
HP
1 1/2
RPM Range
0-1,000
No. of Speeds
1
Voltage
208-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56HZ
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal or Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
70 Degrees C
Nameplate RPM
850
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Features
Inverter Duty
Mounting Stud Pattern
4 3/16 in x 4 3/16 in
Ins. Class
F
Application
Condenser Fan
Motor Bearings
Ball
Motor Shaft Design
Keyed
Stud Quantity
4
Duty
Continuous
Motor Service Factor
1
Full Load Amps
6.6-6.6/3.3 A
Nominal Efficiency
74.8 %
Hz
60 Hz
Capacitor Required
No
Standards
CSA Certified, UL Recognized
Motor Frame Material
Steel
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
48 lb
Inverter Rated
Yes
Usable @ 200V
No
Output Watts
1100 W

Description

Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 850, No. of Speeds 1, Voltage 208-230/460V AC, 6.6-6.6/3.3 A Full Load Amps, 56HZ Frame, Output Watts 1100 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.