SJTW Locking Extension Cord, 12 AWG, 12/3, 1 Outlets, Blue, PC, 50 ft

  • Mfr # D14412050BL

  • Zoro # G003705480


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Number of Outlets
1
Jacket Material
PC
Jacket Color
Blue
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D14412050BL
Zoro #
G003705480
UPC #
661899158014
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Locking Extension Cord
Trade Designation
SJTW
Number of Outlets
1
Jacket Material
PC
Jacket Color
Blue
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
UL, cUL Listed

Description

Exclusive Pro Lock Connector. Eliminates dangerous cord tying. Safely locks cords together. All standard 3 prong 15A-125V cords will not pull out once locked in. Easy, quick release, cord collar. Clear power check lighted ends. Crack resistant polycarbonate body. Maintains working flexibility in temperatures well below freezing. UL listed and cUL approved.

Specifications
  • Color: Blue
  • Voltage: 15A-125V
  • Size: 50 ft.
  • Weight: 6.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.