Zoro Homepage

DC Motor Brush

  • Mfr # 16121

  • Zoro # G0607424


product price: $17.29
/ea

Key Features

For Use With
Mfr. No. 22230000, Mfr. No. 22230100, Mfr. No. 22230200, Mfr. No. 22230300, Mfr. No. 22230400, Mfr. No. 22230500, Mfr. No. 22230700, Mfr. No. 22308100
Type
Rectangle
Includes
Brush Only (1)
Overall Height
3/4 in
Overall Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16121
Zoro #
G0607424
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/4 in
Overall Width
3/8 in
Overall Length
1 1/8 in

Details

Item
DC Motor Brush
For Use With
Mfr. No. 22230000, Mfr. No. 22230100, Mfr. No. 22230200, Mfr. No. 22230300, Mfr. No. 22230400, Mfr. No. 22230500, Mfr. No. 22230700, Mfr. No. 22308100
Type
Rectangle
Includes
Brush Only (1)

Description

DC Motor Brush, For Use With Mfr. No. 22230000, Mfr. No. 22230100, Mfr. No. 22230200, Mfr. No. 22230300, Mfr. No. 22230400, Mfr. No. 22230500, Mfr. No. 22230700, Mfr. No. 22308100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.