Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Fan/Blower Motor, 75 W

  • Mfr # 669A

  • Zoro # G614760571


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/10, 1/15, 1/25, 1/35
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669A
Zoro #
G614760571
UPC #
786674077417
Country of Origin
Mexico

Dimensions

Overall Length
12 11/16 in
Mounting Stud Length
69/500 in
Length Less Shaft
4 13/16 in
Bolt Circle Dia.
4 5/8 in
Manufacturers Warranty Length
2 yr
Shaft Length
8 5/8 in
Lead Length
48 in
Shaft Dia.
1/2 in
Body Dia.
5 in

Details

Item
Direct Drive Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/10, 1/15, 1/25, 1/35
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
115V AC
Frame
42
Motor Mounting Type
Ring
Phase
Single
Motor Enclosure Design
Open Air-Over
Motor Bearings
Ball
Ins. Class
B
Bearing Protection
Automatic
Max. Ambient Temp.
104 Degrees F
Duty Cycle
Continuous
Motor Flange Type
Non-Ventilated
Motor Shaft Design
Keyed
Mounting Stud Pattern
(2) 0.138/0.134 in
Output Watts
75 W
Capacitor Required
Yes
Standards
CSA, UL
Inverter Rated
No
Motor Frame Material
Steel
Hz
60 Hz
Motor Sub Application
HVAC/R
Full Load Amps
0.65/0.92/1.44/2.08 A
Duty
Continuous
Motor Service Factor
1
Motor Mounting Position
Horizontal
Motor Application
Blower; Fan
Voltage Compatibility
115V AC
Motor Thermal Protection
Auto
Features
Furnace Blower - Air Handler - Fan Coil - Air Conditioning Motor
Motor Shaft Rotation
CW/CCW
Weight
9.13 lb
No. of Speeds
4

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.