This item is Discontinued.

Century Drill & Tool 15pc. Black Oxide 135 Degrees Drill Bit Set 24015

15pc. Black Oxide 135 Degrees Drill Bit Set (Discontinued)

  • Mfr # 24015
  • Zoro # G4078831
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24015
Zoro #
G4078831
UPC #
081838240158
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#21
Shank Dia.
1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"

Details

Drill Bit Grouping
Drill Bit Set
Coolant Through
No
Includes
(15) Black Oxide Drill Index
Cutting Direction
Right Hand
Item
Black Oxide Drill Index, 15 Pc Set
Drill Bit Point Angle
135 Degrees
Number of Pieces
15
Drill Bit Material
High Speed Steel
Point Type
Self-Centering Point
Measurement System
Wire

Description

Black Oxide Drill Index, 15 Pc Set, Drill Bit Size #21, Wire

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.