Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Brite Drill Bit, 1/4 in., 7/16 in. 23528

Brite Drill Bit, 1/4 in., 7/16 in. (Discontinued)

  • Mfr # 23528
  • Zoro # G4078956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23528
Zoro #
G4078956
UPC #
081838235284
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
7/16"
Shank Dia.
1/4"

Details

Item
Brite Drill Bit,1/4 in.,7/16 in.
Drill Bit Grouping
Drill Bit
Drill Bit Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No
Point type
Self-Centering Point

Description

Brite Drill Bit,1/4 in.,7/16 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.