Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Flexible Bit Holder, 7 in. 70570

Flexible Bit Holder, 7 in. (Discontinued)

  • Mfr # 70570
  • Zoro # G4087870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70570
Zoro #
G4087870
UPC #
081838705701
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Shank Size
1/4" Hex
Overall Length
7"

Details

Bit Style
Bit Holder
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Impact Rated
No
SAE or Metric
SAE
Item
Flexible Bit Holder,7 in.

Description

Flexible Bit Holder,7 in., Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.