This item is Discontinued.
This item is Discontinued.
Hex Key Insert Screwdriving Bit, 7/32x1in (Discontinued)
Mfr #
68464
Zoro #
G4084781
UPC # 081838684648
Country of Origin Taiwan, Province of China
Category Hex Keys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68464
Zoro #
G4084781
UPC #
081838684648
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1"
Shank Size
1/4"
Point Size
7/32"
Fastening Tool Tip Size
7/32"
Hex Shank Size
1/4"
Overall Bit Length
1"
Details
Item
Hex Key Insert Screwdriving Bit,7/32x1in
Material
S2 Steel
SAE or Metric
SAE
Impact Rated
No
Shank Style
Hex
Bit Style
Hex Key
Fastening Tool Item
Socket Bit
Description
Hex Key Insert Screwdriving Bit,7/32x1in, Impact Rated No, Socket Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.