This item is Discontinued.

Century Drill & Tool High Impact Socket, 1/2 Drive, 13/16 in. 66752

High Impact Socket, 1/2 Drive, 13/16 in. (Discontinued)

  • Mfr # 66752
  • Zoro # G4080268
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66752
Zoro #
G4080268
UPC #
081838667528
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
13/16"

Details

SAE or Metric
SAE
Material
Steel
Item
Impact Socket
Socket Type
Deep
Category Type
Impact Socket
Tether Ready
No
Product Type
High Impact Socket,1/2 Drive,13/16 in.

Description

High Impact Socket,1/2 Drive,13/16 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.