This item is Discontinued.

Century Drill & Tool 1/2" Drive, 15/16" Size High Impact Socket 66760

1/2" Drive, 15/16" Size High Impact Socket (Discontinued)

  • Mfr # 66760
  • Zoro # G4080240
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66760
Zoro #
G4080240
UPC #
081838667603
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
15/16"

Details

SAE or Metric
SAE
Material
Steel
Item
Impact Socket
Category Type
Impact Socket
Drive Type
Hex
Socket Type
Impact

Description

High Impact Socket,1/2 Drive,15/16 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.