Impact Screwdriver Bit Phil, 2/2, 5Pk (Discontinued)
- Mfr # 66002
- Zoro # G4086111
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66002
Zoro #
G4086111
UPC #
081838660024
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4"
Overall Length
1"
Point Size
#2, #2
Details
Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Impact Screwdriver Bit Phil,2/2,5Pk
SAE or Metric
SAE
Impact Rated
No
Finish
black oxide
For Use With
Standard Drivers; Cordless Impact Drivers
Description
Impact Screwdriver Bit Phil,2/2,5Pk, Impact Rated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.