Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Piece Impact Pro Screwdriving Set

  • Mfr # 70507

  • Zoro # G4090707


product price: $8.59
/ea

Key Features

Bit Style
Phillips, Square, Torx(R)
Overall Length
Various
SAE or Metric
SAE
Finish
black oxide
Includes
Insert Bits: (1) #1 Phillips, (1) #3 Phillips, (2) #2 Phillips, (2) #2 Square; (2) Star Drives: T25,T27; (1) Magnetic Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70507
Zoro #
G4090707
UPC #
081838705077
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
Various
Point Size
#3, #2, T25, T27,

Details

Item
Impact Screwdriving,9 Pc Set
Bit Style
Phillips, Square, Torx(R)
SAE or Metric
SAE
Finish
black oxide
Includes
Insert Bits: (1) #1 Phillips, (1) #3 Phillips, (2) #2 Phillips, (2) #2 Square; (2) Star Drives: T25,T27; (1) Magnetic Bit Holder
Impact Rated
No
Fastening Tool Item
Socket Bit
No. of Pieces
9

Description

Century's Impact ProTM Screwdriving Bits are made from heat treated premium grade steel to ensure optimal performance in all applications. Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools. Precision ground tips for maximum contact and secure grip. Meets ANSI specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated. For use in standard and cordless impact drivers. 9 piece multi-purpose set


  • Made from heat treated, premium grade steel to ensure optimal performance in all applications.
  • Century's patented heat treatment process provides maximum shock absorption associated with impact ready power tools.
  • Precision ground tips for maximum contact and secure grip.
  • Meets ANSI specifications. Black oxide coating resists corrosion and signifies that the accessory is impact rated.
  • For use in standard and cordless impact drivers.
  • Set includes: Insert Bits (1/ea.) #1, #3, (2) #2 Phillips, (2) #2 Square, (1/ea.) T-25, T-27 Star-Drive. (1) Magnetic Bit Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.