Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Impact Star Screwdriver Bit, T25, 2in, 10Pk 70025

Impact Star Screwdriver Bit, T25, 2in, 10Pk (Discontinued)

  • Mfr # 70025
  • Zoro # G4085475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70025
Zoro #
G4085475
UPC #
081838700256
Country of Origin
Taiwan, Province of China

Dimensions

Fastening Tool Tip Size
T25
Hex Shank Size
1/4"
Overall Bit Length
2"
Point Size
T25
Shank Size
1/4"
Overall Length
2"

Details

Bit Style
Star
Fastening Tool Item
Power Bit
Shank Style
Hex
Item
Impact Star Screwdriver Bit,T25,2in,10Pk
SAE or Metric
SAE
Impact Rated
No
Finish
black oxide
For Use With
Standard Drivers; Cordless Impact Drivers
Material
S2 Steel

Description

Impact Star Screwdriver Bit,T25,2in,10Pk, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.