Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Pozi Insert Screwdriving Bit, 1, 1in. 69181

Pozi Insert Screwdriving Bit, 1, 1in. (Discontinued)

  • Mfr # 69181
  • Zoro # G4084431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69181
Zoro #
G4084431
UPC #
081838691813
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Hex Shank Size
1/4"
Overall Bit Length
1"
Fastening Tool Tip Size
#1
Point Size
#1
Shank Size
1/4"

Details

Item
Pozi Insert Screwdriving Bit,1,1in.
Bit Style
Pozi
SAE or Metric
SAE
Shank Style
Hex
Material
S2 Steel
Impact Rated
No
Fastening Tool Item
Socket Bit

Description

Pozi Insert Screwdriving Bit,1,1in., Impact Rated No, Socket Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.