This item is Discontinued.

Century Drill & Tool Slotted Power Screwdriving Bit, 6-8, 4 in. 70406

Slotted Power Screwdriving Bit, 6-8, 4 in. (Discontinued)

  • Mfr # 70406
  • Zoro # G4084230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70406
Zoro #
G4084230
UPC #
081838704063
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4"
Point Size
#6-8
Shank Size
1/4"

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
Finish
black oxide
Impact Rated
No
Item
Slotted Power Screwdriving Bit,6-8,4 in.
SAE or Metric
SAE
For Use With
Standard Drivers; Cordless Impact Drivers

Description

Slotted Power Screwdriving Bit,6-8,4 in., Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.