Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Slotted Power Screwdriving Bit, 6-8, 6 in. 68606

Slotted Power Screwdriving Bit, 6-8, 6 in. (Discontinued)

  • Mfr # 68606
  • Zoro # G4084711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68606
Zoro #
G4084711
UPC #
081838686062
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Overall Length
6"
Point Size
#6-8

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
Impact Rated
No
SAE or Metric
SAE
Item
Slotted Power Screwdriving Bit,6-8,6 in.

Description

Slotted Power Screwdriving Bit,6-8,6 in., Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.