Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Slotted Powr Screwdriving Bit, 10-12, 6in. 68612

Slotted Powr Screwdriving Bit, 10-12, 6in. (Discontinued)

  • Mfr # 68612
  • Zoro # G4084687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68612
Zoro #
G4084687
UPC #
081838686123
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6"
Point Size
#10-12
Shank Size
1/4"

Details

Bit Style
Slotted
Fastening Tool Item
Socket Bit
Shank Style
Hex
Impact Rated
No
Item
Slotted Powr Screwdriving Bit,10-12,6in.
SAE or Metric
SAE

Description

Slotted Powr Screwdriving Bit,10-12,6in., Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.