This item is Discontinued.

Century Drill & Tool Star Insert Screwdriving Bit, T9, 1 in. 68409

Star Insert Screwdriving Bit, T9, 1 in. (Discontinued)

  • Mfr # 68409
  • Zoro # G4084930
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68409
Zoro #
G4084930
UPC #
081838684099
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1"
Point Size
T9
Shank Size
1/4"

Details

Bit Style
Star
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Star Insert Screwdriving Bit,T9,1 in.
SAE or Metric
SAE
Impact Rated
No

Description

Star Insert Screwdriving Bit,T9,1 in., Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.