Zirconia Flap Disc, 4 x 5/8 in., 80 Grit (Discontinued)
- Mfr # 75563
- Zoro # G4080785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75563
Zoro #
G4080785
UPC #
081838755638
Country of Origin
Philippines
Dimensions
Disc Dia.
4"
Mounting Size
5/8"
Details
Abrasive Material
Zirconia
Grit
80
Series
Sanding Disc
Operating Speed (RPM)
15300 RPM
Item
Zirconia Flap Disc,4 x 5/8 in.,80 Grit
Description
Zirconia Flap Disc,4 x 5/8 in.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.