13 Pc. Long Hex Key Set
- Mfr # 64313
- Zoro # G4080539
product price:Â
$
10.69
/ea
Key Features
End Shape
Long Hex
Number of Pieces
9
Tip Size
0.05mm, 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type
Metric/SAE
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64313
- Zoro #
- G4080539
- UPC #
- 081838643133
- Country of Origin
- Viet Nam
- Item
- Long-Arm Sae Hex Key,13 Pc Set
- End Shape
- Long Hex
- Number of Pieces
- 9
- Measurement Type
- Metric/SAE
- Finish
- Black Oxide
- Material
- Carbon Steel
Dimensions
- Tip Size
- 0.05mm, 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
- Length Family
- Long
Description
Century's Hex Key Wrenches are made from hardened and tempered carbon steel for strength and durability. Black oxide finish to resist rust.
- Hardened and tempered carbon steel for strength and durability.
- Black oxide finish to resist rust.
- Set includes: 0.050mm, 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", and 3/8" fractional and metric hex keys.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.