Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Piece Pro Grade Charger Drill Bit Set

  • Mfr # 25713

  • Zoro # G4077879


product price: $30.79
/ea

Key Features

Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(13) Charger Drill Bit
Drill Bit Size
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25713
Zoro #
G4077879
UPC #
081838257132
Country of Origin
United States

Dimensions

Drill Bit Size
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"
Shank Dia.
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Charger Drill Bit,13 Pc Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(13) Charger Drill Bit
Drill Bit Grouping
Drill Bit Set
Point Type
Self-Centering Point

Description

Century's Pro-Grade, USA made ChargerTM Drill Bits Advanced Helix Geometry starts at the 135° quick-cut point modified to be self feeding and require less force from the user. The unique flute design allows for fast chip removal ensuring the cutting point remains cool reducing wear for a longer cutting life. Black and gold finish. Industrial heavy duty web provides added stability and strength for exact holes while drilling in the hardest materials. Ideal for cutting wood soft metal mild steel and plastic. Charge drill bits use less power drill more holes with cordless or electric drills per charge.


  • Charger'sTM Advanced Helix Geometry starts at the 135° quick-cut point, modified to be self-feeding and require less force from the user.
  • The unique flute design allows for fast chip removal, ensuring the cutting point remains cool, reducing wear for a longer cutting life.
  • These drill bits feature a black and gold finish.
  • Industrial heavy duty web provides added stability and strength for exact holes while drilling in the hardest materials.
  • Ideal for cutting wood, soft metal, mild steel, and plastic.
  • Charger'sTM drill bits use less power, drill more holes with cordless (per change)or electric drills.
  • Made in the U.S.A.
  • Set includes: 1/16" to 1/4" by 64ths drill bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.