Zoro Homepage

13 Piece Screwdriver Set

  • Mfr # 68908

  • Zoro # G4085868


product price: $7.69
/ea

Key Features

Impact Rated
No
No. of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68908
Zoro #
G4085868
UPC #
081838689087
Country of Origin
China

Details

Item
Screwdriver and Bits,7 Pc Set
Impact Rated
No
No. of Pieces
13

Description

Century's Screwdrivers are made of chrome vanadium steel for strength and durability. Hardened, magnetic tip. Ergonomic triangular shaped non slip handles for better turning power.


  • Chrome vanadium steel for strength and durability.
  • Hardened, magnetic tip.
  • Ergonomic triangular shaped non-slip handles for better turning power.
  • Set includes: #1, #2, #3 Phillips, 5/32", 3/16", 1/4" Slotted, T-15 and T-20 Star-drive, and 3mm, 4mm, and 5mm hex key screwdriving bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.