Zoro Homepage

1/4" Square Drive Socket Adapter SAE

  • Mfr # 68578

  • Zoro # G4075535


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Drive Size
1/4"
Overall Length
2-1/2 in
Number of Pieces
1
SAE or Metric
SAE
Size
1/4" Hex Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68578
Zoro #
G4075535
UPC #
081838685782
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
2-1/2 in
Size
1/4" Hex Shank
Output Drive Size
1/4"
Hex Shank Size
1/4 in

Details

Item
Socket Adapter
Number of Pieces
1
SAE or Metric
SAE
Output Drive Type
Square
Drive Type
Square
For Use With
1/4" Square Drive Hex Sockets and T10 to T30 Square Drive Star Bits
Number of Points
4

Description

IMPACT PRO SQUARE SOCKET ADAPTERS. Impact driver rated socket adapters. 1/4 Inch hex power notch shank.


  • Impact driver rated socket adapter.
  • 1/4" hex power notch shank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.