Zoro Homepage

15 Piece Brite Drill Bit Set

  • Mfr # 22915

  • Zoro # G4079008


product price: $49.99
/ea

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(15) Brite Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22915
Zoro #
G4079008
UPC #
081838229153
Country of Origin
Viet Nam

Dimensions

Shank Dia.
1/16"; 3/32"; 1/8"; 5/32"; 3/16"; 7/32"; 1/4"; 9/32"; 5/16"; 11/32"; 3/8"; 13/32"; 7/16"; 15/32"; 1/2"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#23

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(15) Brite Drill Index
Coolant Through
No
Point Type
Self-Centering Point
Drill Bit Grouping
Drill Bit Set
Measurement System
Wire

Description

Century's Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood metal and plastic. No center punch needed: Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Ground flats on the shank providing tight chucking even with keyless chucks. Flats are ground on drills 3/16" and up. 15 piece multi-purpose set.


  • Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood, metal, and plastic.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Ground flats on the shank providing tight chucking, even with keyless chucks. Flats are ground on drills 3/16" and up.
  • Set includes: 1/16" to 1/2" by 32nds drill bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.