Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece Cobalt Drill Bit Set

  • Mfr # 26315

  • Zoro # G0214007


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26315
Zoro #
G0214007
UPC #
81838263157
Country of Origin
China

Details

Number of Pieces
51

Description

Century's cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals including stainless steel. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Extremely heat resistant must be use and operated in power units that have a RPM speed of 1500 or more for maximum efficiency. 15 piece multi-purpose set.


  • Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.
  • Set includes: 1/16" to 1/4" by 64ths drill bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.