Zoro Homepage

16 Piece Screwdriving Bit Set

  • Mfr # 69016

  • Zoro # G4085761


product price: $20.45
/ea

Key Features

Impact Rated
No
No. of Pieces
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69016
Zoro #
G4085761
UPC #
081838690168
Country of Origin
China

Details

Item
Screwdriver Bit,16 Pc Set
Impact Rated
No
No. of Pieces
16

Description

Century's S2 Screwdriving Bits are made from premium S2 steel for long tool life while driving common or mild steel screws or case hardened screws. Lasts 2X longer than standard screwdriving bits. Available in 1" insert or 2" and longer power bits. 16 piece multi-purpose set


  • Made from premium S2 steel for a long tool life while driving common or mild steel screws or case hardened screws.
  • Lasts 2X longer than standard screwdriving bits.
  • Set includes: Insert Bits (1) #1 Phillips, (2) #2 Phillips, (1) #3 Phillips, (2) #2 Square, (1) #8-10, Power Bits (2) #2 Phillips, (1) #2 Square, (1/ea.) #6-8, #8-10. (1/ea.) 1/4", 5/16", and 3/8" Nutsetter. (1) Magnetic Bit Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.