Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Nail Cutter Power Ship Auger Bit

  • Mfr # 38764

  • Zoro # G4082605


product price: $31.39
/ea

Key Features

Overall Length
18 in
Diameter
1 in
Shank Size
1/2 in
Decimal Equivalent
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38764
Zoro #
G4082605
UPC #
081838387648
Country of Origin
China

Dimensions

Overall Length
18 in
Diameter
1 in
Shank Size
1/2 in

Details

Item
Nail Ship Auger Drill Bit,1 x 18 in.
Decimal Equivalent
1

Description

Century's 18" Nail Cutter Power Ship Auger Bits feature a single cutter design to bore clean holes in wood and nail embedded wood. Hollow center flute for aggressive chip removal. Non stick epoxy coated for cutting green and sappy woods. Bores holes in all types of woods where deep clean holes are required. Hex Shank.


  • Single cutter design bores clean holes in wood and nail embedded wood.
  • Hollow center flute for aggressive chip removal.
  • Non-stick epoxy coated for cutting green and sappy woods.
  • Bores holes in all types of woods where deep, clean holes are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.