Shop CENTURY DRILL & TOOL
See all product information
21 Piece Pro Grade Black Oxide Drill Bit Set
Mfr # 24021
Zoro # G4078825
product price: $54.75
/eaKey Features
Number of Pieces
21
Drill Bit Grouping
Drill Bit Set
Drill Bit Size
#27
Measurement System
Wire
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
24021
Zoro #
G4078825
UPC #
081838240219
Country of Origin
United States
Dimensions
Drill Bit Size
#27
Details
Item
Black Oxide Drill Index, 21 Pc Set
Number of Pieces
21
Drill Bit Grouping
Drill Bit Set
Measurement System
Wire
Finish - Machining
Black Oxide
Description
Century's Pro-Grade Black Oxide, USA made Black Oxide Drill Bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Manufactured to Aerospace NAS 907-B specifications. 21 piece multi-purpose set.
- Manufactured from industrial high speed steel, surface treated for high performance and long life.
- M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Manufactured to Aerospace NAS 907-B specifications.
- Made in the U.S.A.
- Set includes: 1/16" to 3/8" by 64ths drill bits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.