Zoro Homepage

29 Piece Brite Drill Bit Set

  • Mfr # 23529

  • Zoro # G0215696


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23529
Zoro #
G0215696
UPC #
081838235291
Country of Origin
China

Details

Number of Pieces
29

Description

Century's Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood metal and plastic. No center punch needed: Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Ground flats on the shank providing tight chucking even with keyless chucks. Flats are ground on drills 3/16" and up. 29 piece multi-purpose set. 3/8" reduced shank.


  • Brite industrial drill bits feature premium grade high speed steel for general purpose drilling in wood, metal, and plastic.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Ground flats on the shank providing tight chucking, even with keyless chucks. Flats are ground on drills 3/16" and up.
  • Set includes: 3/8" Reduced Shank 1/16" to 1/2" by 64ths drill bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.