Zoro Homepage

29 Piece HSS Drill Bit Set

  • Mfr # 88729

  • Zoro # G4076418


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(29) High Speed Steel Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88729
Zoro #
G4076418
UPC #
081838887292
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16"; 5/64"; 3/32"; 7/64"; 1/8"; 9/64"; 5/32"; 11/64"; 3/16"; 13/64"; 7/32"; 15/64"; 1/4"; 17/64"; 9/32"; 19/64"; 5/16"; 21/64"; 11/32"; 23/64"; 3/8"; 25/64"; 13/32"; 27/64"; 7/16"; 29/64"; 15/32"; 31/64"; 1/2"

Details

Item
High Speed Steel Drill Bit,29 Pc Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(29) High Speed Steel Drill Bit
Drill Bit Grouping
Drill Bit Set
Coolant Through
No
Finish - Machining
Duotone

Description

Century's High Speed Steel drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood soft metal plastic and plaster. No center punch needed: Century 135° quick cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface. 29 piece multi-purpose set.


  • High speed drill bits feature premium high speed steel and a duotone finish for fast chip removal in wood, soft metal, plastic, and plaster.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Reduced 3/8" shank fits all 3/8" or larger chucks.
  • Set includes: 1/16" to 1/2" by 64ths drill bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.