Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29 Piece Pro Grade Black Oxide Drill Bit Sets

  • Mfr # 24538

  • Zoro # G0217236


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24538
Zoro #
G0217236
UPC #
081838245382
Country of Origin
United States

Details

Number of Pieces
29

Description

Century's Pro-Grade Black Oxide, USA made Black Oxide Drill Bits are manufactured from industrial high speed steel surface treated for high performance and long life. M2 grade steel for drilling common steel flat bar angle iron tubing wood and plastic. No center punch needed Century 135° quick-cut points are self centering and penetrate faster with less pressure will not walk or wander at the starting surface. Manufactured to Aerospace NAS 907-B specifications. 29 piece multi-purpose set. 3/8" reduced shank.


  • Manufactured from industrial high speed steel, surface treated for high performance and long life.
  • M2 grade steel for drilling common steel (flat bar, angle iron, tubing), wood, and plastic.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
  • Manufactured to Aerospace NAS 907-B specifications.
  • Made in the U.S.A.
  • Set includes: 3/8" Reduced Shank 1/16" to 1/2" drill bits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.