
29 Piece Pro Grade Cobalt Drill Bit Set
Mfr # 26529
Zoro # G0213806
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26529
Zoro #
G0213806
UPC #
081838265298
Country of Origin
United States
Details
Number of Pieces
29
Description
Century's Pro-Grade, USA made cobalt drill bits are made from M35 steel with 5% cobalt and designed to cut through extremely hard metals, including stainless steel. No center punch needed: No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point. Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency. 29 piece multi-purpose set.
- Made from M35 steel with 5% cobalt, Century's Cobalt drill bits are designed to cut through extremely hard metals, including stainless steel.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
- Extremely heat resistant, must be used and operated in power units that have a RPM speed of 1,500 or more for maximum efficiency.
- Made in the U.S.A.
- Set includes: 1/16" to 1/2" by 64ths drill bits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.