Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23929
Zoro #
G4078840
UPC #
081838239299
Country of Origin
China
Dimensions
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#37
Details
Item
Reduced Shank Drill,3/8in.,29 Pc Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(29) Reduced Shank Drill
Coolant Through
No
Drill Bit Grouping
Drill Bit Set
Point Type
Self-Centering Point
Measurement System
Wire
Description
Reduced Shank Drill,3/8in.,29 Pc Set, Drill Bit Size #37, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.