38748 Ship Auger Nail Cutter Power Bit; 0.75 x 18 in.

  • Mfr # 38748
  • Zoro # G704046165
product price: 
$
46.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38748
Zoro #
G704046165
UPC #
81838387488
Country of Origin
China

Description

Ship Auger Nail Cutter Power Bit, 0.75 x 18 in.

Single cutter design bores clean holes in wood and nail embedded wood. Hollow center flute for aggressive chip removal. Non-stick epoxy coated for cutting green and sappy wood. For cutting all types of wood where deep, clean holes are required.

Specifications
  • Dimension: 1.25 x 1.25 x 20 in.
  • Cube: 31.25
  • Size: 0.75"
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews