Shop CENTURY DRILL & TOOL

38764 Ship Auger Nail Cutter Power Bit; 1 x 18 in.

  • Mfr # 38764
  • Zoro # G704040668

product price: 
$
55.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38764
Zoro #
G704040668
UPC #
81838387648
Country of Origin
China

Description

Single cutter design bores clean holes in wood and nail embedded wood. Hollow center flute for aggressive chip removal. Non-stick epoxy coated for cutting green and sappy wood. For cutting all types of wood where deep, clean holes are required.

Features
  • Ship Auger Nail Cutter Power Bit, 1 x 18 in.
Specifications
  • Dimension: 1.75 x 1.75 x 20 in.
  • Cube: 61.25
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.