Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 10Tx4 in

  • Mfr # 07410

  • Zoro # G4087426


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Teeth per Inch
10
Application
Wood, PVC, Plastic, Composite, Nail-Embedded Wood
Width
3/4 in
Thickness
0.035 in
Teeth Per Inch
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07410
Zoro #
G4087426
UPC #
081838074104
Country of Origin
United States

Dimensions

Length
4 in
Width
3/4 in
Thickness
0.035 in

Details

Teeth per Inch
10
Application
Wood, PVC, Plastic, Composite, Nail-Embedded Wood
Teeth Per Inch
10

Description

Century's Contractor Series Recip Blades lasts 10X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 1/2" universal shank fits all popular reciprocating saws. 4" overall length.


  • Lasts 10X longer when compared to standard carbon alloy blades.
  • Unique nitro hardening process for optimal strength and blade life.
  • Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
  • 1/2" universal shank fits all popular reciprocating saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.