4" L x General Purpose Cutting Contractor Bi-Metal Recip Blade, 14Tx4 in

  • Mfr # 07400

  • Zoro # G4087441


product price: $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Teeth per Inch
14
Length
4 in
Application
Metal, Nail-Embedded Wood
Width
5/16 in
Teeth Per Inch
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07400
Zoro #
G4087441
UPC #
081838074005
Country of Origin
United States

Dimensions

Length
4 in
Width
5/16 in
Thickness
0.035 in

Details

Teeth per Inch
14
Application
Metal, Nail-Embedded Wood
Teeth Per Inch
14

Description

Century's Contractor Series Recip Blades lasts 10X longer when compared to standard carbon alloy blades. Unique nitro hardening process for optimal strength and blade life. Cobalt matrix teeth are fused to a flexible shatterproof shock absorbing alloy backbone for rugged cutting. 1/2" universal shank fits all popular reciprocating saws. 4" overall length.


  • Lasts 10X longer when compared to standard carbon alloy blades.
  • Unique nitro hardening process for optimal strength and blade life.
  • Cobalt matrix teeth are fused to a flexible, shatterproof, shock absorbing alloy backbone for rugged cutting.
  • 1/2" universal shank fits all popular reciprocating saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.