Zoro Homepage

4" L x Masonry Cutting Carbide Grit Reciprocating Blade, 4 in.

  • Mfr # 07854

  • Zoro # G4087198


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Teeth per Inch
Grit
Application
Cut Ceramic Tile, Cast Iron, Thin Masonry, Stone, Slate and Marble
Width
3/4 in
Thickness
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07854
Zoro #
G4087198
UPC #
081838078546
Country of Origin
China

Dimensions

Length
4 in
Width
3/4 in
Thickness
0.050 in

Details

Teeth per Inch
Grit
Application
Cut Ceramic Tile, Cast Iron, Thin Masonry, Stone, Slate and Marble

Description

Century's Carbide Grit Recip Blades cut extremely hard abrasive materials such as ceramic tile cast iron, thin masonry, stone, slate, and marble. A cutting edge of tungsten carbide particles is bonded to an alloy steel back. High heat and abrasion resistance with no teeth to dull or chip creates greater wear resistance and a longer tool life. These blades never require resharpening. 1/2" universal shank fits all popular reciprocating saw blades.


  • Carbide grit reciprocating saw blades cut extremely hard abrasive materials such as ceramic tile, cast iron, thin masonry, stone, slate, and marble.
  • A cutting edge of tungsten carbide particles is bonded to an alloy steel back.
  • High heat and abrasion resistance with no teeth to dull or chip creates greater wear resistance and a longer tool life. These blades never require resharpening.
  • 1/2" universal shank fits all popular reciprocating saws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.