Zoro Homepage

4" Ship Auger Bit

  • Mfr # 38448

  • Zoro # G4082858


product price: $12.49
/ea

Key Features

Overall Length
4 in
Diameter
3/4 in
Decimal Equivalent
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38448
Zoro #
G4082858
UPC #
081838384487
Country of Origin
China

Dimensions

Overall Length
4 in
Diameter
3/4 in
Shank Size
3/4 in

Details

Item
Ship Auger Drill Bit,3/4 x 4 in.
Decimal Equivalent
0.75

Description

Century's 4" Ship Auger Bits feature a single cutter and spur design with a solid center twist for reduced vibration. The 4" length allows drilling in tight confined areas. Bores holes in all types of woods including treated wood and poles.


  • Features a single cutter and spur design with a solid center twist for reduced vibration.
  • 4" length allows drilling in tight, confined areas.
  • Bores holes in all types of woods, including treated wood and poles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.