Zoro Homepage

5 Piece Nut Driver Set

  • Mfr # 72145

  • Zoro # G115914145


product price: $31.99
/ea

Key Features

Includes
1/4 in, 5/16 in, 3/8 in, 7/16 in, and 1/2 in. nut drivers
Material
Chrome vanadium steel
Finish
Chrome
Length
Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72145
Zoro #
G115914145
UPC #
-
Country of Origin
China

Dimensions

Length
Set

Details

Includes
1/4 in, 5/16 in, 3/8 in, 7/16 in, and 1/2 in. nut drivers
Material
Chrome vanadium steel
Finish
Chrome

Description

Century's nut drivers have extended reach and a hollow shaft to allow removal of studs from protruding studs. The ergonomic non-slip handles for added comfort and a higher torque. Made from chrome vanadium steel for strength and durability.


  • Extended reach, hollow shaft allows removal of nuts from protruding studs.
  • Ergonomic non-slip handles for comfort and higher torque.
  • Chrome vanadium steel for strength and durability.
  • Set includes: 1/4", 5/16", 3/8", 7/16", and 1/2" nut drivers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.